Pedestal Bench with Drawer Cabinet, 72 in W x 34 in H x 28 in D, Black

  • Mfr # DB-2872-S

  • Zoro # G122736709


product price:  $1,536.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Width
13.75 in
Drawer Load Rating
100 lbs
Color
Black
Workbench/Table Surface Material
Steel
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-2872-S
Zoro #
G122736709
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Depth
28 in
Height
34 in
Width
72 in
Drawer Depth
23.375 in
Drawer Height
5"

Details

Drawer Load Rating
100 lbs
Item
Workbench
Color
Black
Workbench/Table Surface Material
Steel
Finish
Powder coat
No. of Drawers
8
Workbench/Table Assembly
Assembled

Description

All welded steel, Heavy Duty Drawer Cabinet Bench. Steel top workbench includesa total of 8 drawer units, 4 on the right & 4 on the left. Drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.