Pedestal Bench with Drawer & File Cabinet, 60 in W x 30 in D x 34 in H, Putty

  • Mfr # FDB-3060-W

  • Zoro # G722715500


product price:  $1,467.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Putty
Workbench/Table Assembly
Assembled
Drawer Width
13.75 in
Width
60 in
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDB-3060-W
Zoro #
G722715500
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Width
60 in
Depth
30 in
Drawer Depth
23.375 in
Drawer Height
5"
Height
34 in

Details

Color
Putty
Workbench/Table Assembly
Assembled
Drawer Load Rating
100 lbs
No. of Drawers
6 Utility
Workbench/Table Surface Material
Steel
Item
Workbench
Finish
Powder coat

Description

All welded steel, Heavy Duty Drawer & File Cabinet Bench with Wood Top. Wood top workbench includes (1) four drawer cabinet and (1) two drawer with File Drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.