Pedestal Door Cabinet, 18 in W x 26 in H x 24 in D, Black

  • Mfr # BC-1

  • Zoro # G722736581


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Color
Black
Width
18 in
Assembly
Assembled
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-1
Zoro #
G722736581
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Width
18 in
Depth
24 in

Details

Color
Black
Item
Cabinet
Assembly
Assembled
Material
All Welded Steel
Finish
Powder Coat

Description

All welded steel, Heavy Duty Door Cabinet. 18in W x 24in D x 26in H. This 18 gauge door cabinet includes one adjustable shelf on 4in centers, keyed handle. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.