
Pedestal Door Cabinet, 18 in W x 26 in H x 24 in D, Light Blue
Mfr # BC-1
Zoro # G922716222
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coat
Height
26 in
Assembly
Assembled
Width
18 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC-1
Zoro #
G922716222
UPC #
-
Country of Origin
United States
Dimensions
Height
26 in
Width
18 in
Depth
24 in
Details
Finish
Powder Coat
Assembly
Assembled
Color
Light Blue
Item
Cabinet
Material
All Welded Steel
Description
All welded steel, Heavy Duty Door Cabinet. 18in W x 24in D x 26in H. This 18 gauge door cabinet includes one adjustable shelf on 4in centers, keyed handle. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.