
Pedestal Door Cabinet, 18 in W x 26 in H x 24 in D, Red
Mfr # BC-1
Zoro # G222718278
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Material
All Welded Steel
Color
Red
Width
18 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC-1
Zoro #
G222718278
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Height
26 in
Width
18 in
Details
Material
All Welded Steel
Color
Red
Item
Cabinet
Finish
Powder Coat
Assembly
Assembled
Description
All welded steel, Heavy Duty Door Cabinet. 18in W x 24in D x 26in H. This 18 gauge door cabinet includes one adjustable shelf on 4in centers, keyed handle. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.