Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Door Cabinet with Base, Gray

  • Mfr # BC-1B

  • Zoro # G022717143


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Finish
Powder Coat
Color
Gray
Width
18 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-1B
Zoro #
G022717143
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Width
18 in
Depth
24 in

Details

Finish
Powder Coat
Color
Gray
Item
Cabinet
Load Capacity
100 lbs
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Door Cabinet with Base. . 18in W x 24in D x 32in H. This 18 gauge door cabinet includes one adjustable shelf on 4in centers, keyed handle. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.