
Pedestal Door Cabinet with Casters, 18 x 32 x 24, Gray
Mfr # BC-1C5
Zoro # G322718451
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Finish
Powder Coat
Depth
24 in
Load Capacity
100 lbs
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-1C5
Zoro #
G322718451
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Width
18 in
Height
32 in
Details
Color
Gray
Finish
Powder Coat
Item
Cabinet
Load Capacity
100 lbs
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Door Cabinet with 5in Polyurethane Casters. 18in W x 24in D x 32in H. This 18 gauge door cabinet includes one adjustable shelf on 4in centers, keyed handle. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.