
Pedestal Door Cabinet with Casters, 18 x 32 x 24, Light Blue
Mfr # BC-1C5
Zoro # G922715041
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Height
32 in
Width
18 in
Depth
24 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-1C5
Zoro #
G922715041
UPC #
-
Country of Origin
United States
Dimensions
Height
32 in
Width
18 in
Depth
24 in
Details
Assembly
Assembled
Item
Cabinet
Finish
Powder Coat
Color
Light Blue
Material
All Welded Steel
Description
All welded steel, Heavy Duty Door Cabinet with 5in Polyurethane Casters. 18in W x 24in D x 32in H. This 18 gauge door cabinet includes one adjustable shelf on 4in centers, keyed handle. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.