
Pedestal Door Cabinet with Casters, 18 x 32 x 24, Putty
Mfr # BC-1C5
Zoro # G822715264
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Material
All Welded Steel
Assembly
Assembled
Height
32 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-1C5
Zoro #
G822715264
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Height
32 in
Width
18 in
Details
Material
All Welded Steel
Assembly
Assembled
Color
Putty
Item
Cabinet
Finish
Powder Coat
Description
All welded steel, Heavy Duty Door Cabinet with 5in Polyurethane Casters. 18in W x 24in D x 32in H. This 18 gauge door cabinet includes one adjustable shelf on 4in centers, keyed handle. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.