Pedestal Utility Drawer Cabinet, 18 in W x 24 in D x 26 in H, 4 Drawers, Black

  • Mfr # DC-1

  • Zoro # G622736605


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Load Capacity
100 lbs
Color
Black
Depth
24 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-1
Zoro #
G622736605
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Depth
24 in
Width
18 in

Details

Load Capacity
100 lbs
Color
Black
Item
Cabinet
Finish
Powder Coat
Material
All Welded Steel
Assembly
Assembled

Description

All welded steel, heavy duty 4 Drawer Cabinet. 18in Wide x 24in D x 26in High Telescoping ball bearing steel slides. Top drawer includes a sliding tray to hold small items. in Dividual drawer size 14in Wide x 23-1/2in Deep x 5in High. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.