
Pedestal Utility Drawer Cabinet, 18 in W x 24 in D x 26 in H, 4 Drawers, Gray
Mfr # DC-1
Zoro # G322716334
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
100 lbs
Height
26 in
Material
All welded steel
Depth
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC-1
Zoro #
G322716334
UPC #
-
Country of Origin
United States
Dimensions
Height
26 in
Depth
24 in
Width
18 in
Details
Load Capacity
100 lbs
Material
All welded steel
Color
Gray
Item
Cabinet
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty 4 Drawer Cabinet. 18in Wide x 24in D x 26in High Telescoping ball bearing steel slides. Top drawer includes a sliding tray to hold small items. in Dividual drawer size 14in Wide x 23-1/2in Deep x 5in High. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.