
Pedestal Utility Drawer Cabinet, 18 in W x 24 in D x 26 in H, 4 Drawers, Red
Mfr # DC-1
Zoro # G722717023
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Material
All Welded Steel
Width
18 in
Load Capacity
100 lbs
Height
26 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC-1
Zoro #
G722717023
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
26 in
Depth
24 in
Details
Material
All Welded Steel
Load Capacity
100 lbs
Assembly
Assembled
Item
Cabinet
Color
Red
Finish
Powder Coat
Description
All welded steel, heavy duty 4 Drawer Cabinet. 18in Wide x 24in D x 26in High Telescoping ball bearing steel slides. Top drawer includes a sliding tray to hold small items. in Dividual drawer size 14in Wide x 23-1/2in Deep x 5in High. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.