Pedestal Utility Drawer Cabinet, 18 in W x 24 in D x 32 in H, Black

  • Mfr # DC-1C5

  • Zoro # G222736470


product price:  $627.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Depth
24 in
Assembly
Assembled
Finish
Powder Coat
Color
Black
Load Capacity
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-1C5
Zoro #
G222736470
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
32 in
Width
18 in

Details

Assembly
Assembled
Finish
Powder Coat
Color
Black
Load Capacity
100 lbs
Material
All Welded Steel
Item
Cabinet

Description

All welded steel, heavy duty 4 Drawer Cabinet with 5in polyurethane Casters. 18in Wide x 24in D x 32in High. Telescoping ball bearing steel slides. Top drawer includes a sliding tray to hold small items. in Dividual drawer size 14in Wide x 23-1/2in Deep x 5in High. Powder Coat finish.Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.