Pedestal Utility Drawer Cabinet, 18 in W x 24 in D x 32 in H, Light Blue

  • Mfr # DC-1C5

  • Zoro # G022718133


product price:  $627.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Assembled
Finish
Powder Coat
Width
18 in
Depth
24 in
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-1C5
Zoro #
G022718133
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
24 in
Height
32 in

Details

Assembly
Assembled
Finish
Powder Coat
Material
All Welded Steel
Load Capacity
100 lbs
Color
Light Blue
Item
Cabinet

Description

All welded steel, heavy duty 4 Drawer Cabinet with 5in polyurethane Casters. 18in Wide x 24in D x 32in High. Telescoping ball bearing steel slides. Top drawer includes a sliding tray to hold small items. in Dividual drawer size 14in Wide x 23-1/2in Deep x 5in High. Powder Coat finish.GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.