
Pedestal Utility Drawer Cabinet, 18 in W x 24 in D x 32 in H, Putty
Mfr # DC-1C5
Zoro # G622715242
product price:Â $627.99
/eaKey Features
Depth
24 in
Color
Putty
Assembly
Assembled
Finish
Powder Coat
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-1C5
Zoro #
G622715242
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Height
32 in
Width
18 in
Details
Color
Putty
Assembly
Assembled
Finish
Powder Coat
Material
All Welded Steel
Item
Cabinet
Load Capacity
100 lbs
Description
All welded steel, heavy duty 4 Drawer Cabinet with 5in polyurethane Casters. 18in Wide x 24in D x 32in High. Telescoping ball bearing steel slides. Top drawer includes a sliding tray to hold small items. in Dividual drawer size 14in Wide x 23-1/2in Deep x 5in High. Powder Coat finish.GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.