Pedestal Utility Drawer Cabinet, 18 in W x 32 in H x 24 in D, Light Blue

  • Mfr # DC-1B

  • Zoro # G822719040


product price: $594.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Finish
Powder Coat
Height
32 in
Assembly
Assembled
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-1B
Zoro #
G822719040
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Depth
24 in
Width
18 in

Details

Item
Cabinet
Material
All Welded Steel
Finish
Powder Coat
Assembly
Assembled
Load Capacity
100 lbs
Color
Light Blue

Description

All welded steel, heavy duty 4 Drawer Cabinet with Base. 18in Wide x 24in D x 32in High. Telescoping ball bearing steel slides. Top drawer includes a sliding tray to hold small items. in Dividual drawer size 14in Wide x 23-1/2in Deep x 5in High. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.