Pedestal Utility Drawer Cabinet, 18 in W x 32 in H x 24 in D, Putty

  • Mfr # DC-1B

  • Zoro # G022717204


product price: $594.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly
Assembled
Finish
Powder Coat
Color
Putty
Material
All Welded Steel
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-1B
Zoro #
G022717204
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
32 in
Depth
24 in

Details

Item
Cabinet
Assembly
Assembled
Finish
Powder Coat
Color
Putty
Material
All Welded Steel
Load Capacity
100 lbs

Description

All welded steel, heavy duty 4 Drawer Cabinet with Base. 18in Wide x 24in D x 32in High. Telescoping ball bearing steel slides. Top drawer includes a sliding tray to hold small items. in Dividual drawer size 14in Wide x 23-1/2in Deep x 5in High. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.