Pedestal Utility File Cabinet with Base, 18 in W x 24 in D x 32 in H, Light Blue

  • Mfr # DCF-1B

  • Zoro # G922719308


product price: $540.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Width
18 in
Color
Light Blue
Height
32 in
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF-1B
Zoro #
G922719308
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
32 in
Depth
24 in

Details

Item
Cabinet
Finish
Powder Coat
Color
Light Blue
Assembly
Assembled
Material
All Welded Steel
Load Capacity
100 lbs

Description

All welded steel, heavy duty File Drawer Cabinet with Base, 2 utility drawers and 1 file drawer equipped with full extension ball bearing slides, chrome pull handle, and padlock loop for closure. 18in W x 24in D x 32in H. Top drawer includes small parts tray. Drawer capacity is 100 lbs. each. Upper drawer size 14in W x 23-1/2in D x 5in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.