Pedestal Utility File Cabinet with Base, 18 in W x 24 in D x 32 in H, Red

  • Mfr # DCF-1B

  • Zoro # G722715456


product price: $540.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
100 lbs
Color
Red
Height
32 in
Material
All Welded Steel
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF-1B
Zoro #
G722715456
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Width
18 in
Depth
24 in

Details

Item
Cabinet
Load Capacity
100 lbs
Color
Red
Material
All Welded Steel
Finish
Powder Coat
Assembly
Assembled

Description

All welded steel, heavy duty File Drawer Cabinet with Base, 2 utility drawers and 1 file drawer equipped with full extension ball bearing slides, chrome pull handle, and padlock loop for closure. 18in W x 24in D x 32in H. Top drawer includes small parts tray. Drawer capacity is 100 lbs. each. Upper drawer size 14in W x 23-1/2in D x 5in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.