Pedestal Utility & File Drawer Cabinet, 18 in W x 24 in D x 26 in H, Gray

  • Mfr # DCF-1

  • Zoro # G322714767


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coat
Width
18 in
Material
All welded steel
Color
Gray
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF-1
Zoro #
G322714767
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
24 in
Height
26 in

Details

Finish
Powder Coat
Material
All welded steel
Color
Gray
Item
Cabinet
Load Capacity
100 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty File Drawer Cabinet with 2 utility drawers and 1 file drawer equipped with full extension ball bearing slides, chrome pull handle, and padlock loop for closure. 18in W x 24in D x 26in H. Top drawer includes small parts tray. Drawer capacity is 100 lbs. each. Upper drawer size 14in W x 23-1/2in D x 5in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.