
Pedestal Utility & File Drawer Cabinet, 18 in W x 24 in D x 26 in H, Light Blue
Mfr # DCF-1
Zoro # G222715499
product price:Â $506.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Depth
24 in
Finish
Powder Coat
Assembly
Assembled
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCF-1
Zoro #
G222715499
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Depth
24 in
Height
26 in
Details
Finish
Powder Coat
Assembly
Assembled
Item
Cabinet
Material
All Welded Steel
Color
Light Blue
Load Capacity
100 lbs
Description
All welded steel, heavy duty File Drawer Cabinet with 2 utility drawers and 1 file drawer equipped with full extension ball bearing slides, chrome pull handle, and padlock loop for closure. 18in W x 24in D x 26in H. Top drawer includes small parts tray. Drawer capacity is 100 lbs. each. Upper drawer size 14in W x 23-1/2in D x 5in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.