
Pedestal Utility & File Drawer Cabinet with Casters, 18 in W x 24 in D x 32 in H, Black
Mfr # DCF-1C5
Zoro # G622736728
product price:Â $573.99
/eaKey Features
Load Capacity
100 lbs
Color
Black
Width
18 in
Height
32 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCF-1C5
Zoro #
G622736728
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
32 in
Depth
24 in
Details
Load Capacity
100 lbs
Item
Cabinet
Color
Black
Assembly
Assembled
Finish
Powder Coat
Material
All Welded Steel
Description
All welded steel, heavy duty File Drawer Cabinet with 5in polyurethane casters, 2 utility drawers and 1 file drawer equipped with full extension ball bearing slides, chrome pull handle, and padlock loop for closure.18in W x 24in D x 32in H. Top drawer includes small parts tray. Drawer capacity is 100 lbs. each. Upper drawer size 14in W x 23-1/2in D x 5in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.