Perforated Heavy Duty Storage Cabinet, 36 in W x 84 in H x 24 in D, Putty

  • Mfr # HDSC-3678-24-4C-PERF

  • Zoro # G222715642


product price:  $1,667.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
Overall Height
84 in
Cabinet Finish
Powder Coat
Overall Depth
24 in
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3678-24-4C-PERF
Zoro #
G222715642
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
24 in
Overall Width
36 in

Details

Color
Putty
Cabinet Finish
Powder Coat
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Type
Perforated
Door Handle Type
T-Handle
Number of Shelves
4
Cabinet Material
All Welded Steel
Number of Doors
2
Door Locking Points
3 Point Lock

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.