Zoro Homepage

Personal Locker, 18 in W x 75 in H x 18 in D, Light Blue

  • Mfr # PL-1875-1

  • Zoro # G022718270


product price: $706.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Overall Depth
18 in
Door Type
Vented
Finish
POWDER COAT
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-1875-1
Zoro #
G022718270
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
75 in
Overall Width
18 in

Details

Assembled/Unassembled
Assembled
Door Type
Vented
Finish
POWDER COAT
Number of Doors
1
Number of Shelves
1
Item
Lockers
Lock Type
Cylinder Lock
Cabinet Handle Style
Paddle Handle
Color
Light Blue
Series
PL
Material
Steel
Locking Points
Latch

Description

All welded steel, Heavy Duty Personal Locker. Sloped top, single door, with 3in H base. Equipped with shelf, hanger bar, rear coat hooks, recessed cylin Der lock paddle handle and louvers on door for airflow.Dimensions 18in W x 18in D x 75in overall Height. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.