Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, 60 in H x 60 in L x 24 in W, Double Doros and Top, 8 inx 2 inSemi Steel Casters, Gray
- Mfr # 3ST-2460-S-DRT
- Zoro # G124450405
product price:Â
$
1,035.99
/ea
Key Features
Assembled/Unassembled
Assembled
Color
Gray
Deck Width
24 in
Finish
Powder Coated
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2460-S-DRT
- Zoro #
- G124450405
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Color
- Gray
- Item
- Three Sided Platform Truck
- Finish
- Powder Coated
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Handle Type
- Push Handle
- Caster Material
- Phenolic
- Deck Material
- Steel
- Load Capacity
- 3,000 lbs
Dimensions
- Deck Width
- 24 in
- Overall Length
- 65 in
- Deck Length
- 60 in
- Overall Width
- 24-9/16 in
- Caster Dia.
- 8 in
- Deck Height
- 12 in
- Overall Height
- 60 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 60 in W x 24 in D x 60 in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.