
Pocket Door Bin Cabinet, 38 in W x 24 in D Additional Shelf, Gray
Mfr # PDBC38-SHELF
Zoro # G422717750
product price: $66.49
/eaKey Features
Load Capacity per Shelf
800 lbs
Color
Gray
Overall Depth
24 in
Overall Width
38 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDBC38-SHELF
Zoro #
G422717750
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
38 in
Details
Load Capacity per Shelf
800 lbs
Color
Gray
Item
Cabinet
Finish
Powder Coat
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Adjustable Shelf. Fits in PDBC series cabinets 38in W x 24in D. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.