Zoro Homepage

Pocket Door Bin Cabinet, 38 in W x 24 in D Additional Shelf, Red

  • Mfr # PDBC38-SHELF

  • Zoro # G422717071


product price: $66.49
/ea

Key Features

Overall Depth
24 in
Number of Doors
2
Load Capacity per Shelf
800 lbs/shelf
Material
All Welded Steel
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBC38-SHELF
Zoro #
G422717071
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
38 in

Details

Number of Doors
2
Item
Cabinet
Load Capacity per Shelf
800 lbs/shelf
Material
All Welded Steel
Color
Red
Finish
Powder Coat
Assembled/Unassembled
Assembled
Series
PDBC

Description

All steel, Heavy Duty Adjustable Shelf. Fits in PDBC series cabinets 38in W x 24in D. Powder Coat finish. GRAY..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.