
Pocket Door Bin Cabinet, 38 in W x 72 in H x 24 in D, Gray
Mfr # PDBC-3872-40-96
Zoro # G122715902
product price:Â $1,837.99
/eaKey Features
Overall Depth
24 in
Cabinet Handle Style
Welded Pull
Material
All Welded Steel
Overall Width
38 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDBC-3872-40-96
Zoro #
G122715902
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
38 in
Overall Height
72 in
Details
Cabinet Handle Style
Welded Pull
Material
All Welded Steel
Item
Cabinet
Color
Gray
Load Capacity per Shelf
800 lbs/shelf
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Door Type
Pocket Door
Locking Points
3 Point Lock
Gauge
16
Series
PDBC
Bin Cabinet Door Style
Pocket Door
Number of Bins
96
Number of Doors
2
No. of Shelves
4
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 38in W x 72in H x 24in D. Unique high security hasp accepts padlock. 4 adjustable Cabinet shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 48 ea. 5in D x 4in W X 3in H; and 48 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.