
Pocket Door Bin Cabinet, 38 in W x 72 in H x 24 in D, Light Blue
Mfr # PDBC-3872-40-96
Zoro # G022717969
product price:Â $1,837.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locking Points
3 Point Lock
Series
PDBC
Overall Height
72 in
Finish
Powder Coat
Cabinet Handle Style
Welded Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDBC-3872-40-96
Zoro #
G022717969
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
38 in
Overall Depth
24 in
Details
Item
Cabinet
Color
Light Blue
Locking Points
3 Point Lock
Series
PDBC
Finish
Powder Coat
Cabinet Handle Style
Welded Pull
Load Capacity per Shelf
800 lbs/shelf
Number of Shelves
4
Number of Doors
2
Door Type
Pocket Door
Assembled/Unassembled
Assembled
Material
All Welded Steel
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 38in W x 72in H x 24in D. Unique high security hasp accepts padlock. 4 adjustable Cabinet shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 48 ea. 5in D x 4in W X 3in H; and 48 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.