Zoro Homepage

Pocket Door Bin Cabinet, 48 in W x 24 in D Additional Shelf, Black

  • Mfr # PDBC48-SHELF

  • Zoro # G322737216


product price: $83.05
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coat
Color
Black
Assembled/Unassembled
Assembled
Series
PDBC
Load Capacity per Shelf
700 lbs/shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBC48-SHELF
Zoro #
G322737216
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in

Details

Item
Cabinet
Finish
Powder Coat
Color
Black
Assembled/Unassembled
Assembled
Series
PDBC
Load Capacity per Shelf
700 lbs/shelf
Number of Doors
2
Material
All Welded Steel

Description

All steel, Heavy Duty Adjustable Shelf. Fits in PDBC series cabinets 48in W x 24in D. Powder Coat finish. Black..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.