
Pocket Door Bin Cabinet, 48 in W x 24 in D x 72 in H, 171 Plastic Bins, Black
Mfr # PDBC-4872-00-171
Zoro # G622737480
product price:Â $2,392.99
/eaKey Features
Material
All Welded Steel
Overall Depth
24 in
Overall Width
48 in
Cabinet Handle Style
Welded Pull
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDBC-4872-00-171
Zoro #
G622737480
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
72 in
Details
Material
All Welded Steel
Cabinet Handle Style
Welded Pull
Assembled/Unassembled
Assembled
Number of Doors
2
Locking Points
3 Point Lock
Door Type
Pocket Door
Item
Cabinet
Color
Black
Series
PDBC
Duty Rating
Heavy Duty
Bin Cabinet Door Style
Pocket Door
Number of Bins
171
Gauge
16
No. of Shelves
0
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 48in W x 72in H x 24in D. Unique high security hasp accepts padlock. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 64 ea. 5in D x 4in W x 3in H; 64 ea. 7in D x 4in W X 3in H; 21 ea.11in D x 6in W x 5in H; 10 ea. 10in D x 8in W x 7in H; 9 ea. 14in D x 8in W x 7in H; and 3 ea. 14in D x 16in W x 7in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.