
Pocket Door Bin Cabinet, 48 in W x 24 in D x 72 in H, 171 Plastic Bins, Red
Mfr # PDBC-4872-00-171
Zoro # G822720435
product price:Â $2,392.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locking Points
3 Point Lock
Overall Height
72 in
Series
PDBC
Overall Depth
24 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDBC-4872-00-171
Zoro #
G822720435
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in
Details
Locking Points
3 Point Lock
Color
Red
Item
Cabinet
Series
PDBC
Material
All Welded Steel
Cabinet Handle Style
Welded Pull
Assembled/Unassembled
Assembled
Door Type
Pocket Door
Number of Doors
2
Bin Cabinet Door Style
Pocket Door
Gauge
16
No. of Shelves
0
Duty Rating
Heavy Duty
Number of Bins
171
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 48in W x 72in H x 24in D. Unique high security hasp accepts padlock. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 64 ea. 5in D x 4in W x 3in H; 64 ea. 7in D x 4in W X 3in H; 21 ea.11in D x 6in W x 5in H; 10 ea. 10in D x 8in W x 7in H; 9 ea. 14in D x 8in W x 7in H; and 3 ea. 14in D x 16in W x 7in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.