
Pocket Door Bin Cabinet, 48 in W x 72 in H x 24 in D, Black
Mfr # PDBC-4872-40-128
Zoro # G522737467
product price:Â $2,175.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Handle Style
Welded Pull
Overall Depth
24 in
Door Type
Pocket Door
Number of Doors
2
Series
PDBC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDBC-4872-40-128
Zoro #
G522737467
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
48 in
Details
Cabinet Handle Style
Welded Pull
Door Type
Pocket Door
Number of Doors
2
Color
Black
Series
PDBC
Finish
Powder Coat
Load Capacity per Shelf
700 lbs/shelf
Material
All Welded Steel
Locking Points
3 Point Lock
Number of Shelves
4
Item
Cabinet
Assembled/Unassembled
Assembled
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 48in W x 72in H x 24in D. Unique high security hasp accepts padlock. 4 adjustable Cabinet shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 64 ea. 5in D x 4in W X 3in H; and 64 ea. 7in D x 4in W x 3in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.