Pocket Door Bin Cabinet, 48 in W x 72 in H x 24 in D, Gray

  • Mfr # PDBC-4872-40-128

  • Zoro # G122718934


product price:  $2,175.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Color
Gray
Overall Height
72 in
Cabinet Handle Style
Welded Pull
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDBC-4872-40-128
Zoro #
G122718934
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in

Details

Material
All Welded Steel
Color
Gray
Cabinet Handle Style
Welded Pull
Item
Cabinet
Load Capacity per Shelf
700 lbs/shelf
Assembled/Unassembled
Assembled
Locking Points
3 Point Lock
Bin Cabinet Door Style
Pocket Door
Door Type
Pocket Door
Series
PDBC
Duty Rating
Heavy Duty
Number of Doors
2
Gauge
16
Number of Bins
128
No. of Shelves
4

Description

All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 48in W x 72in H x 24in D. Unique high security hasp accepts padlock. 4 adjustable Cabinet shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 64 ea. 5in D x 4in W X 3in H; and 64 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.