Pocket Door Bin Cabinet, 48 in W x 72 in H x 24 in D, Light Blue

  • Mfr # PDBC-4872-40-128

  • Zoro # G822719798


product price:  $2,175.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Height
72 in
Finish
Powder Coat
Overall Depth
24 in
Load Capacity per Shelf
700 lbs/shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDBC-4872-40-128
Zoro #
G822719798
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
72 in
Overall Depth
24 in

Details

Finish
Powder Coat
Color
Light Blue
Load Capacity per Shelf
700 lbs/shelf
Number of Doors
2
Locking Points
3 Point Lock
Number of Shelves
4
Item
Cabinet
Material
All Welded Steel
Door Type
Pocket Door
Assembled/Unassembled
Assembled
Series
PDBC
Cabinet Handle Style
Welded Pull

Description

All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 48in W x 72in H x 24in D. Unique high security hasp accepts padlock. 4 adjustable Cabinet shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 64 ea. 5in D x 4in W X 3in H; and 64 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.