Pocket Door Bin Cabinet, 48 in W x 72 in H x 24 in D, Red

  • Mfr # PDBC-4872-40-128

  • Zoro # G822720817


product price:  $2,175.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Pocket Door
Assembled/Unassembled
Assembled
Overall Height
72 in
Cabinet Handle Style
Welded Pull
Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDBC-4872-40-128
Zoro #
G822720817
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in

Details

Door Type
Pocket Door
Assembled/Unassembled
Assembled
Cabinet Handle Style
Welded Pull
Color
Red
Locking Points
3 Point Lock
Number of Doors
2
Number of Shelves
4
Item
Cabinet
Series
PDBC
Finish
Powder Coat
Material
All Welded Steel
Load Capacity per Shelf
700 lbs/shelf

Description

All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 48in W x 72in H x 24in D. Unique high security hasp accepts padlock. 4 adjustable Cabinet shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 64 ea. 5in D x 4in W X 3in H; and 64 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.