Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Door Bin Cabinet, 60 in W x 24 in D Additional Shelf, Black

  • Mfr # PDBC60-SHELF

  • Zoro # G222737484


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Load Capacity per Shelf
600 lbs/shelf
Assembled/Unassembled
Assembled
Overall Depth
24 in
Series
PDBC
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBC60-SHELF
Zoro #
G222737484
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
60 in

Details

Load Capacity per Shelf
600 lbs/shelf
Item
Cabinet
Assembled/Unassembled
Assembled
Series
PDBC
Color
Black
Finish
Powder Coat
Material
All Welded Steel

Description

All steel, Heavy Duty Adjustable Shelf. Fits in PDBC series cabinets 60in W x 24in D. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.