Zoro Homepage

Pocket Door Bin Cabinet, 60 in W x 24 in D Additional Shelf, Light Blue

  • Mfr # PDBC60-SHELF

  • Zoro # G722719287


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Load Capacity per Shelf
600 lbs/shelf
Finish
Powder Coat
Overall Width
60 in
Assembled/Unassembled
Assembled
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBC60-SHELF
Zoro #
G722719287
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in

Details

Item
Cabinet
Load Capacity per Shelf
600 lbs/shelf
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Series
PDBC
Color
Light Blue

Description

All steel, Heavy Duty Adjustable Shelf. Fits in PDBC series cabinets 60in W x 24in D. Powder Coat finish. GRAY..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.