
Pocket Door Bin Cabinet, 60 in W x 72 in H x 24 in D, Gray
Mfr # PDBC-6072-40-170
Zoro # G122719368
product price:Â $2,707.99
/eaKey Features
Load Capacity per Shelf
600 lbs/shelf
Overall Depth
24 in
Overall Height
72 in
Material
All Welded Steel
Cabinet Handle Style
Welded Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDBC-6072-40-170
Zoro #
G122719368
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
60 in
Details
Load Capacity per Shelf
600 lbs/shelf
Color
Gray
Item
Cabinet
Material
All Welded Steel
Cabinet Handle Style
Welded Pull
Assembled/Unassembled
Assembled
Number of Bins
170
Door Type
Pocket Door
Series
PDBC
Locking Points
3 Point Lock
Gauge
16
Duty Rating
Heavy Duty
Number of Doors
2
Bin Cabinet Door Style
Pocket Door
No. of Shelves
4
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H, 90 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.