Pocket Door Bin Cabinet, 60 in W x 72 in H x 24 in D, Light Blue

  • Mfr # PDBC-6072-40-170

  • Zoro # G522718695


product price:  $2,707.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Locking Points
3 Point Lock
Load Capacity per Shelf
600 lbs/shelf
Overall Height
72 in
Overall Width
60 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBC-6072-40-170
Zoro #
G522718695
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
60 in
Overall Depth
24 in

Details

Item
Cabinet
Locking Points
3 Point Lock
Load Capacity per Shelf
600 lbs/shelf
Number of Shelves
4
Material
All Welded Steel
Color
Light Blue
Door Type
Pocket Door
Finish
Powder Coat
Assembled/Unassembled
Assembled
Cabinet Handle Style
Welded Pull
Number of Doors
2
Series
PDBC

Description

All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H, 90 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.