
Pocket Door Bin Cabinet, 60 in W x 72 in H x 24 in D, Putty
Mfr # PDBC-6072-40-170
Zoro # G122720661
product price:Â $2,707.99
/eaKey Features
Overall Depth
24 in
Assembled/Unassembled
Assembled
Number of Doors
2
Overall Height
72 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDBC-6072-40-170
Zoro #
G122720661
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
60 in
Details
Assembled/Unassembled
Assembled
Number of Doors
2
Material
All Welded Steel
Item
Cabinet
Cabinet Handle Style
Welded Pull
Color
Putty
Door Type
Pocket Door
Series
PDBC
Locking Points
3 Point Lock
Load Capacity per Shelf
600 lbs/shelf
No. of Shelves
4
Gauge
16
Bin Cabinet Door Style
Pocket Door
Duty Rating
Heavy Duty
Number of Bins
170
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60in Wide x 72in High x 24in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5in D x 4in W x 3in H, 90 ea. 7in D x 4in W x 3in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.