
Pocket Door Bin Cabinet, 64 Bins, 38 in W x 24 in D x 72 in H, Light Blue
Mfr # PDBC-3872-26-64
Zoro # G022716467
product price:Â $1,954.99
/eaKey Features
Number of Doors
2
Material
All Welded Steel
Overall Height
72 in
Series
PDBC
Cabinet Handle Style
Welded Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDBC-3872-26-64
Zoro #
G022716467
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
38 in
Overall Depth
24 in
Details
Number of Doors
2
Material
All Welded Steel
Series
PDBC
Cabinet Handle Style
Welded Pull
Assembled/Unassembled
Assembled
Load Capacity per Shelf
800 lbs/shelf
Color
Light Blue
Locking Points
3 Point Lock
Door Type
Pocket Door
Item
Cabinet
Gauge
16
Number of Bins
64
Bin Cabinet Door Style
Pocket Door
Duty Rating
Heavy Duty
No. of Shelves
2
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 38in W x 72in H x 24in D. Unique high security hasp accepts padlock. 2 adjustable Cabinet shelves and 6 adjustable Door shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 48 ea. 7in D x 4in W X 3in H; and 16 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.