Pocket Door Bin Cabinet, 64 Bins, 38 in W x 24 in D x 72 in H, Putty

  • Mfr # PDBC-3872-26-64

  • Zoro # G422720439


product price:  $1,954.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Handle Style
Welded Pull
Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Series
PDBC
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBC-3872-26-64
Zoro #
G422720439
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
72 in
Overall Width
38 in

Details

Cabinet Handle Style
Welded Pull
Locking Points
3 Point Lock
Color
Putty
Assembled/Unassembled
Assembled
Series
PDBC
Number of Shelves
2
Material
All Welded Steel
Load Capacity per Shelf
800 lbs/shelf
Item
Cabinet
Number of Doors
2
Finish
Powder Coat
Door Type
Pocket Door

Description

All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 38in W x 72in H x 24in D. Unique high security hasp accepts padlock. 2 adjustable Cabinet shelves and 6 adjustable Door shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 48 ea. 7in D x 4in W X 3in H; and 16 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.