Pocket Door Bin Cabinet, 84 Bins, 48 in W x 72 in H x 24 in D, Black

  • Mfr # PDBC-4872-26-84

  • Zoro # G322737308


product price:  $2,298.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Overall Height
72 in
Material
All Welded Steel
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDBC-4872-26-84
Zoro #
G322737308
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in

Details

Finish
Powder Coat
Material
All Welded Steel
Item
Cabinet
Cabinet Handle Style
Welded Pull
Color
Black
Series
PDBC
Locking Points
3 Point Lock
Load Capacity per Shelf
700 lbs/shelf
Number of Doors
2
Assembled/Unassembled
Assembled
Door Type
Pocket Door
Number of Shelves
2

Description

All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 48in W x 72in H x 24in D. Unique high security hasp accepts padlock. 2 adjustable Cabinet shelves and 6 adjustable Door shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 64 ea. 7in D x 4in W X 3in H; and 20 ea. 14in D x 8in W x 7in H. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.