
Pocket Door Bin Cabinet No Shelves, 38 in W x 72 in H x 24 in D, Black
Mfr # PDBC-3872-00-132
Zoro # G722736734
product price:Â $1,993.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
38 in
Duty Rating
Heavy Duty
Overall Height
72 in
Number of Doors
2
Series
PDBC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDBC-3872-00-132
Zoro #
G722736734
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
38 in
Overall Height
72 in
Overall Depth
24 in
Details
Duty Rating
Heavy Duty
Color
Black
Number of Doors
2
Series
PDBC
Cabinet Handle Style
Welded Pull
Item
Cabinet
Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Door Type
Pocket Door
Material
All Welded Steel
Number of Bins
132
Bin Cabinet Door Style
Pocket Door
No. of Shelves
0
Gauge
16
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 38in W x 72in H x 24in D. Unique high security hasp accepts padlock. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 48ea. 5in D x 4in W x 3in H; 48 ea. 7in D x 4in W X 3in H; 18 ea.11in D x 6in W x 5in H; 12 ea. 10in D x 8in W x 7in H; and 6 ea. 14in D x 8in W x 7in H. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.