Pocket Door Bin Cabinet No Shelves, 38 in W x 72 in H x 24 in D, Gray

  • Mfr # PDBC-3872-00-132

  • Zoro # G122716565


product price:  $1,993.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
132
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PDBC-3872-00-132
Zoro #
G122716565
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in

Details

Duty Rating
Heavy Duty
Number of Bins
132
Color
Gray
Item
Cabinet
Material
All Welded Steel
Door Type
Pocket Door
Cabinet Handle Style
Welded Pull
Assembled/Unassembled
Assembled
No. of Shelves
0
Number of Doors
2
Bin Cabinet Door Style
Pocket Door
Gauge
16
Series
PDBC
Locking Points
3 Point Lock

Description

All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 38in W x 72in H x 24in D. Unique high security hasp accepts padlock. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 48ea. 5in D x 4in W x 3in H; 48 ea. 7in D x 4in W X 3in H; 18 ea.11in D x 6in W x 5in H; 12 ea. 10in D x 8in W x 7in H; and 6 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.