
Pocket Door Bin Cabinet No Shelves, 38 in W x 72 in H x 24 in D, Light Blue
Mfr # PDBC-3872-00-132
Zoro # G322720768
product price:Â $1,993.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
38 in
Number of Bins
132
Cabinet Handle Style
Welded Pull
Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDBC-3872-00-132
Zoro #
G322720768
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Details
Number of Bins
132
Cabinet Handle Style
Welded Pull
Material
All Welded Steel
Assembled/Unassembled
Assembled
Series
PDBC
Color
Light Blue
Number of Doors
2
Item
Cabinet
Door Type
Pocket Door
Locking Points
3 Point Lock
Gauge
16
No. of Shelves
0
Bin Cabinet Door Style
Pocket Door
Duty Rating
Heavy Duty
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 38in W x 72in H x 24in D. Unique high security hasp accepts padlock. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 48ea. 5in D x 4in W x 3in H; 48 ea. 7in D x 4in W X 3in H; 18 ea.11in D x 6in W x 5in H; 12 ea. 10in D x 8in W x 7in H; and 6 ea. 14in D x 8in W x 7in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.