Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pocket Door Bin Cabinet with 185 Bins, 60 in W x 72 in H x 24 in D, Red
- Mfr # PDBC-6072-26-185
- Zoro # G922719926
product price:Â
$
3,693.99
/ea
Key Features
Overall Width
60 in
Overall Depth
24 in
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
185
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDBC-6072-26-185
- Zoro #
- G922719926
- UPC #
- -
- Country of Origin
- United States
- Duty Rating
- Heavy Duty
- Number of Bins
- 185
- Item
- Cabinet
- Load Capacity per Shelf
- 600 lbs/shelf
- Material
- All Welded Steel
- Color
- Red
- Assembled/Unassembled
- Assembled
- Door Type
- Pocket Door
- Cabinet Handle Style
- Welded Pull
- Number of Doors
- 2
- Locking Points
- 3 Point Lock
- Series
- PDBC
- Bin Cabinet Door Style
- Pocket Door
- No. of Shelves
- 2
- Gauge
- 16 ga
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 72 in
Description
All welded 16 gauge steel, Heavy Duty Pocket Door Bin Cabinets with leveling glides. 60in W x 72in H x 24in D. Unique high security hasp accepts padlock. 2 adjustable Cabinet shelves and 6 adjustable Door shelves on 4in centers. Bins hang on mounting panels welded to cabinet back and doors. Removable plastic bins. Bin sizes: 80 ea. 5in D x 4in W X 3in H; 90 ea. 7in D x 4in W x 3in H; 6 ea. 14in D x 8in W x 7in H; and 9 ea. 14in D x 16in W x 7in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.