Portable Bin & Shelf Cart, 36 in W x 162 in D x 124 in H, Black

  • Mfr # PBSC-P-36S

  • Zoro # G922736794


product price: $631.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Finish
Powder Coat
Overall Height
61 in
Load Capacity
2,000 lbs
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBSC-P-36S
Zoro #
G922736794
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
61 in
Overall Depth
24 in

Details

Finish
Powder Coat
Load Capacity
2,000 lbs
Item
Portable Cart
Caster Type
2 Rigid, 2 Swivel
Color
Black
Assembled
Yes
Caster Material
Semi-Steel
Material
All Welded Steel

Description

All welded steel, Heavy Duty Portable Bin & Shelf Cart with Pegboard Panel. Pegboard panel includes 1/4in holes on 1in centers. A perfect complement to any of our Pucel work stations. The convenience of a double sided cart allows everything for the job on one unit. Unit is an open frame construction that can be easily furnished with shelves, louvered or pegboard panels, and plastic bins. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 61in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.