Portable Bin Shelf Cart, 36 in W x 24 in D x 61 in H, Light Blue

  • Mfr # PBSC-36P

  • Zoro # G222717943


product price:  $426.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Overall Height
61 in
Caster Type
2 Rigid, 2 Swivel
Assembled
Yes
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBSC-36P
Zoro #
G222717943
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
61 in
Overall Width
36 in

Details

Caster Type
2 Rigid, 2 Swivel
Item
Portable Cart
Assembled
Yes
Load Capacity
2,000 lbs
Material
All Welded Steel
Finish
Powder Coat
Color
Light Blue
Caster Material
Phenolic

Description

All welded steel, Heavy Duty Portable Bin & Shelf Cart. A perfect complement to any of our Pucel work stations. The convenience of a double sided cart allows everything for the job on one unit. Unit is an open frame construction that can be easily furnished with shelves, louvered or pegboard panels, and plastic bins. 2 rigid, 2 swivel 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 61in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.